Solenoid Valve VZWF-B-L-M22C-N1-275-1P4-6

  • Mfr # VZWF-B-L-M22C-N1-275-1P4-6

  • Zoro # G202722400


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Plug
Ambient Temp. Range
-10 to 35°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VZWF-B-L-M22C-N1-275-1P4-6
Zoro #
G202722400
UPC #
-
Country of Origin
Germany

Details

Electrical Connections
Plug
Ambient Temp. Range
-10 to 35°C

Description

Solenoid Valve Vzwf-B-L-M22C-N1-275-1P4-6 Force Pilot Operated, Npt1" Connection. Design Structure=(* Diaphragm Valve, * Forced), Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Magnet Standing, Mounting Type=Line Installation