Solenoid Valve VZWF-B-L-M22C-N34-275-E-1P4-6-R1

  • Mfr # VZWF-B-L-M22C-N34-275-E-1P4-6-R1

  • Zoro # G602722727


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Plug
Ambient Temp. Range
-10 to 35°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VZWF-B-L-M22C-N34-275-E-1P4-6-R1
Zoro #
G602722727
UPC #
-
Country of Origin
Germany

Details

Electrical Connections
Plug
Ambient Temp. Range
-10 to 35°C

Description

Solenoid Valve Vzwf-B-L-M22C-N34-275-E-1P4-6-R1 Force Pilot Operated, Npt3/4" Connection. Design Structure=(* Diaphragm Valve, * Forced), Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Magnet Standing, Mounting Type=Line Installation