Zoro Homepage

Spiral Plastic Tubing PPS-6-7, 5-1/4-BL

  • Mfr # PPS-6-7,5-1/4-BL

  • Zoro # G302722386


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Tube Color
Blue
Inside Dia.
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS-6-7,5-1/4-BL
Zoro #
G302722386
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
6.2 mm

Details

Tube Color
Blue

Description

Spiral Plastic Tubing Pps-6-7,5-1/4-Bl With 2 Rotatable Fittings And Sealing Rings, Polyamide (Not Approved For Use In The Food Industry). Working Length=7,5 M, Outside Diameter=7,8 Mm, Block Length=0,43 M, Inside Diameter=6,2 Mm, Coil Diameter=75 Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.