Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standards-Based Cylinder DNC-100-80-PPV-A

  • Mfr # DNC-100-80-PPV-A

  • Zoro # G502740241


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Stroke
80 mm
Piston rod material
High-alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNC-100-80-PPV-A
Zoro #
G502740241
UPC #
-
Country of Origin
Germany

Details

Stroke
80 mm
Piston rod material
High-alloy steel

Description

Standards-Based Cylinder Dnc-100-80-Ppv-A As Per Iso 15552, With Profile Cylinder Barrel, For Proximity Sensing, With Adjustable Cushioning At Both End Positions. Stroke=80 Mm, Piston Diameter=100 Mm, Piston Rod Thread=M20X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.