Shop FESTO
See all product information
Create Account
Standards-Based Cylinder DSBC-80-20-PPVA-N3
- Mfr # DSBC-80-20-PPVA-N3
- Zoro # G702741918
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Stroke
20 mm
Mount
With internal thread
Piston Rod Material
High alloy steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSBC-80-20-PPVA-N3
- Zoro #
- G702741918
- UPC #
- -
- Country of Origin
- Germany
Details
- Stroke
- 20 mm
- Mount
- With internal thread
- Piston Rod Material
- High alloy steel
Description
Standards-Based Cylinder Dsbc-80-20-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=20 Mm, Piston Diameter=80 Mm, Piston Rod Thread=M20X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.