Zoro Homepage

Standards-Based Cylinder DSBG-200-250-P-N3

  • Mfr # DSBG-200-250-P-N3

  • Zoro # G902741060


product price: $2,157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBG-200-250-P-N3
Zoro #
G902741060
UPC #
-
Country of Origin
Hungary

Description

Standards-Based Cylinder Dsbg-200-250-P-N3 Stroke=250 Mm, Piston Diameter=200 Mm, Piston Rod Thread=M36X2, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.