Zoro Homepage

Standards-Based Cylinder DSBG-63-500-PPVA-N3

  • Mfr # DSBG-63-500-PPVA-N3

  • Zoro # G302739209


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Tie rod material
High-alloy steel
Stroke
500 mm
Piston rod material
High-alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBG-63-500-PPVA-N3
Zoro #
G302739209
UPC #
-
Country of Origin
China

Details

Tie rod material
High-alloy steel
Stroke
500 mm
Piston rod material
High-alloy steel

Description

Standards-Based Cylinder Dsbg-63-500-Ppva-N3 Stroke=500 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.