Standards-Based Cylinder DSNU-10-15-P-A
- Mfr # DSNU-10-15-P-A
- Zoro # G602740516
product price:Â
$
64.89
/ea
Key Features
Stroke
15 mm
Mount
With accessories
Piston Rod Material
High alloy stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSNU-10-15-P-A
- Zoro #
- G602740516
- UPC #
- -
- Country of Origin
- Germany
Details
- Stroke
- 15 mm
- Mount
- With accessories
- Piston Rod Material
- High alloy stainless steel
Description
Standards-Based Cylinder Dsnu-10-15-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=15 Mm, Piston Diameter=10 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.