Zoro Homepage

Standards-Based Cylinder DSNU-10-60-P-A

  • Mfr # DSNU-10-60-P-A

  • Zoro # G602740424


product price: $65.89
/ea

Key Features

Stroke
60 mm
Piston rod material
High-alloy stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSNU-10-60-P-A
Zoro #
G602740424
UPC #
-
Country of Origin
Germany

Details

Stroke
60 mm
Piston rod material
High-alloy stainless steel

Description

Standards-Based Cylinder Dsnu-10-60-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=60 Mm, Piston Diameter=10 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.