
Standards-Based Cylinder DSNU-20-125-PPS-A
Mfr # DSNU-20-125-PPS-A
Zoro # G602741834
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Stroke
125 mm
Piston rod material
High-alloy stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSNU-20-125-PPS-A
Zoro #
G602741834
UPC #
-
Country of Origin
Germany
Details
Stroke
125 mm
Piston rod material
High-alloy stainless steel
Description
Standards-Based Cylinder Dsnu-20-125-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=125 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.