Zoro Homepage

Sub-Base VABS-S2-1S-G38-R3

  • Mfr # VABS-S2-1S-G38-R3

  • Zoro # G902746959


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VABS-S2-1S-G38-R3
Zoro #
G902746959
UPC #
-
Country of Origin
Germany

Dimensions

Width
42 mm

Description

Sub-Base Vabs-S2-1S-G38-R3 With Port Pattern As Per Iso5599/-2. Width=42 Mm, Based On The Standard=Iso 5599-2, Assembly Position=Any, Pilot Air Supply=External, Operating Pressure=-0,9 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.