Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Base VABS-S4-1S-N14-K2

  • Mfr # VABS-S4-1S-N14-K2

  • Zoro # G302746900


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Width
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VABS-S4-1S-N14-K2
Zoro #
G302746900
UPC #
-
Country of Origin
Germany

Dimensions

Width
26 mm

Description

Sub-Base Vabs-S4-1S-N14-K2 With Port Pattern According To Standard 15407/-2. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Pilot Air Supply=External, Operating Pressure=-0,9 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.