Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel/Linear Unit DSL-25-100-270-CC-A-S2-B

  • Mfr # DSL-25-100-270-CC-A-S2-B

  • Zoro # G302728487


product price: $2,638.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
Tempered steel
Stroke
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL-25-100-270-CC-A-S2-B
Zoro #
G302728487
UPC #
-
Country of Origin
Germany

Details

Piston rod material
Tempered steel
Stroke
100 mm

Description

Swivel/Linear Unit Dsl-25-100-270-Cc-A-S2-B For Proximity Sensing. Rotary And Linear Movement Can Be Actuated Independently Of One Another. Rotary Movement Of 0° - 270° Infinitely Adjustable. Cushioning Angle=10 Deg, Rotation Angle Adjustment Range=0 - 246 Deg, Stroke=100 Mm, Piston Diameter=25 Mm, Swivel Angle=0 - 246 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.