Zoro Homepage

T-Adapter FB-TA-M12-5POL

  • Mfr # FB-TA-M12-5POL

  • Zoro # G502746113


product price: $98.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-TA-M12-5POL
Zoro #
G502746113
UPC #
-
Country of Origin
Poland

Description

T-Adapter Fb-Ta-M12-5Pol For Fieldbus Connection To Valve And Valve/Sensor Terminals. Mounting Type=With Through Hole, Electrical Connection=(* 5-Pin, * M12X1 / M12X1, * Plug/Socket), Operating Voltage Range Dc=10 - 30 V, Permissible Current Load=4 A, Protection Class=Ip67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.