Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin-Piston Cylinder DPZ-25-25-P-A-KF

  • Mfr # DPZ-25-25-P-A-KF

  • Zoro # G502747158


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
Case-hardened steel
Stroke
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPZ-25-25-P-A-KF
Zoro #
G502747158
UPC #
-
Country of Origin
Germany

Details

Piston rod material
Case-hardened steel
Stroke
25 mm

Description

Twin-Piston Cylinder Dpz-25-25-P-A-Kf With Two Parallel Piston Rods, For Proximity Sensing, With Elastic Cushioning Rings In End Positions. Stroke=25 Mm, Adjustable End-Position Range/Length=10 Mm, Piston Diameter=25 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.