Zoro Homepage

Twin-Piston Cylinder DPZ-32-25-P-A

  • Mfr # DPZ-32-25-P-A

  • Zoro # G102747343


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Stroke
25 mm
Piston rod material
High-alloy stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPZ-32-25-P-A
Zoro #
G102747343
UPC #
-
Country of Origin
Germany

Details

Stroke
25 mm
Piston rod material
High-alloy stainless steel

Description

Twin-Piston Cylinder Dpz-32-25-P-A With Two Parallel Piston Rods, For Proximity Sensing, With Elastic Cushioning Rings In End Positions. Centre Of Gravity Distance From Working Load To Yoke Plate=0 Mm, Stroke=25 Mm, Adjustable End-Position Range/Length=10 Mm, Piston Diameter=32 Mm, Operating Mode Of Drive Unit=Yoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.