Shop FESTO
See all product information
Create Account
Vacuum Generator VADM-70-P
- Mfr # VADM-70-P
- Zoro # G502740463
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Pressure Range
0 to 0.1 MPa
Width
15 mm
Temp. Range
0° to 50°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VADM-70-P
- Zoro #
- G502740463
- UPC #
- -
- Country of Origin
- Germany
- Pressure Range
- 0 to 0.1 MPa
- Temp. Range
- 0° to 50°C
Dimensions
- Width
- 15 mm
Description
Vacuum Generator Vadm-70-P Nominal Size, Laval Nozzle=0,7 Mm, Grid Dimension=15 Mm, Design, Silencer=Closed, Assembly Position=Any, Ejector Characteristic=High Vacuum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.