Vacuum Generator VN-05-M-T2-PQ1-VQ1-RO1
- Mfr # VN-05-M-T2-PQ1-VQ1-RO1
- Zoro # G202742576
product price:Â
$
69.85
/ea
Key Features
Width
10 mm
Temp. Range
0 Degrees C to 60 Degrees C
Pressure Range
1 to 8 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VN-05-M-T2-PQ1-VQ1-RO1
- Zoro #
- G202742576
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Width
- 10 mm
Details
- Temp. Range
- 0 Degrees C to 60 Degrees C
- Pressure Range
- 1 to 8 bar
Description
Vacuum Generator Vn-05-M-T2-Pq1-Vq1-Ro1 In-Line, High Vacuum, Width 10 Mm, With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,45 Mm, Grid Dimension=10 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Vacuum, * Inline)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.