Vacuum Generator VN-07-H-T3-PI4-VI4-RO1

  • Mfr # VN-07-H-T3-PI4-VI4-RO1

  • Zoro # G002738236


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Width
14 mm
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
VN-07-H-T3-PI4-VI4-RO1
Zoro #
G002738236
UPC #
-
Country of Origin
Hungary

Dimensions

Width
14 mm

Description

Vacuum Generator Vn-07-H-T3-Pi4-Vi4-Ro1 Standard, High Vacuum Width 14 Mm, T Shape With Female Thread And Open Silencer. Nominal Size, Laval Nozzle=0,7 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Vacuum, * Standard)