Vacuum Generator VN-07-L-T4-PQ2-VQ2-O1-P

  • Mfr # VN-07-L-T4-PQ2-VQ2-O1-P

  • Zoro # G702743325


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
-14.5 to 0 psi
Width
16 mm
Temp. Range
0° to 50°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VN-07-L-T4-PQ2-VQ2-O1-P
Zoro #
G702743325
UPC #
-
Country of Origin
Hungary

Dimensions

Width
16 mm

Details

Pressure Range
-14.5 to 0 psi
Temp. Range
0° to 50°C

Description

Vacuum Generator Vn-07-L-T4-Pq2-Vq2-O1-P With Integrated Vacuum Switch. Standard, High Suction Rate, Width 18 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,7 Mm, Grid Dimension=16 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Suction Flow Rate, * Standard)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.