Vacuum Generator VN-10-L-T3-PQ2-VQ2-RQ2

  • Mfr # VN-10-L-T3-PQ2-VQ2-RQ2

  • Zoro # G102738624


product price:  $65.55
/ea

Key Features

Width
14 mm
Temp. Range
0° to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VN-10-L-T3-PQ2-VQ2-RQ2
Zoro #
G102738624
UPC #
-
Country of Origin
Hungary

Dimensions

Width
14 mm

Details

Temp. Range
0° to 60°C

Description

Vacuum Generator Vn-10-L-T3-Pq2-Vq2-Rq2 Standard, High Suction Rate, Width 14 Mm, T Shape With Push-In Connector Nominal Size, Laval Nozzle=0,95 Mm, Grid Dimension=14 Mm, Assembly Position=Any, Ejector Characteristic=(* High Suction Flow Rate, * Standard), Design Structure=T-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.