Vacuum Generator VN-14-H-T4-PI4-VI5-RO2

  • Mfr # VN-14-H-T4-PI4-VI5-RO2

  • Zoro # G202743450


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Width
18 mm
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
VN-14-H-T4-PI4-VI5-RO2
Zoro #
G202743450
UPC #
-
Country of Origin
Hungary

Dimensions

Width
18 mm

Description

Vacuum Generator Vn-14-H-T4-Pi4-Vi5-Ro2 Standard, High Vacuum Width 18 Mm, T Shape With Female Thread And Open Silencer. Nominal Size, Laval Nozzle=1,4 Mm, Grid Dimension=18 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Vacuum, * Standard)