Vacuum Generator VN-14-H-T4-PI5-VI5-RO2-A

  • Mfr # VN-14-H-T4-PI5-VI5-RO2-A

  • Zoro # G102742119


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Width
18 mm
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
VN-14-H-T4-PI5-VI5-RO2-A
Zoro #
G102742119
UPC #
-
Country of Origin
Hungary

Dimensions

Width
18 mm

Description

Vacuum Generator Vn-14-H-T4-Pi5-Vi5-Ro2-A With Ejector Pulse. Standard, High Vacuum, Width 18 Mm, T Shape With Female Thread And Open Silencer. Nominal Size, Laval Nozzle=1,4 Mm, Grid Dimension=18 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Vacuum)