Vacuum Generator VN-14-L-T4-PI4-VI5-RI5

  • Mfr # VN-14-L-T4-PI4-VI5-RI5

  • Zoro # G502738897


product price:  $73.69
/ea

Key Features

Width
18 mm
Temp. Range
0° to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN-14-L-T4-PI4-VI5-RI5
Zoro #
G502738897
UPC #
-
Country of Origin
Hungary

Dimensions

Width
18 mm

Details

Temp. Range
0° to 60°C

Description

Vacuum Generator Vn-14-L-T4-Pi4-Vi5-Ri5 Standard, High Suction Volume Flow, 18 Mm Width, T-Form With Internal Thread Nominal Size, Laval Nozzle=1,4 Mm, Grid Dimension=18 Mm, Assembly Position=Any, Ejector Characteristic=(* High Suction Flow Rate, * Standard), Design Structure=T-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.