Vacuum Generator VN-20-H-T6-PI5-VI6-RO2

  • Mfr # VN-20-H-T6-PI5-VI6-RO2

  • Zoro # G102742720


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Width
24 mm
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
VN-20-H-T6-PI5-VI6-RO2
Zoro #
G102742720
UPC #
-
Country of Origin
Hungary

Dimensions

Width
24 mm

Description

Vacuum Generator Vn-20-H-T6-Pi5-Vi6-Ro2 Standard, High Vacuum Width 24 Mm, T Shape With Internal Thread And Open Silencer. Nominal Size, Laval Nozzle=2 Mm, Grid Dimension=24 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Vacuum, * Standard)