Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless mobile dust extractor CLEANTEC CTC MIDI I HEPA-Plus

  • Mfr # 577506

  • Zoro # G622638015


product price: $1,524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577506
Zoro #
G622638015
UPC #
-
Country of Origin
Germany

Description

Enjoy the freedom and convenience of cordless dust extraction. The new CTC MIDI is our largest and most powerful cordless dust extractor yet - featuring a 36-volt turbine (18V x 2) with up to 109 CFM (3100 l/min) and 76” (19000 Pa) of static water lift. Easily integrated with other cordless tools with the dependable and proven automatic start via a Bluetooth equipped battery or the supplied remote control. Fully equipped with timesaving and performance-enhancing features such as push-button suction control, manual filter cleaning, exterior-accessible filter drawer, smooth hassle-free hose, robust connection sleeve for secure leak-free connections, parking brake, and Systainer integration for easier transport. A HEPA filter comes standard and offers the ultimate in clean air and filtration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.