Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless table saw CSC SYS 50 EBI-Set

  • Mfr # 577383

  • Zoro # G222636398


product price: $3,076.99
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
577383
Zoro #
G222636398
UPC #
-
Country of Origin
Germany

Description

The CSC SYS 50 cordless table saw is so compact that it fits into a Systainer. It's just as versatile in use, as it is tremendously convenient in its size. Make rip cuts of up to 11" (280 mm), cross-cut widths of up to 17-3/4" (450 mm) and bevel cuts of -2 Degrees to 47 Degrees . The unique digital operation produces results with maximum precision, with accuracy within a tenth of a millimeter (1/256"). The 2x18 V dual battery system in combination with the brushless EC-TEC motor will impress you with its power and torque - you won't notice any difference compared with a corded tablesaw. Together with the UG-CSC-SYS underframe, you have the perfect worktable with built-in support for ripping and cross-cutting, and it collapses for easy transport from the vehicle to the site. The CSC SYS 50: The ultimate in portable precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None