Zoro Homepage

Grit Abrasives Platin D125 S2000 PL/15, 15PK

  • Mfr # 492376

  • Zoro # G522634919


product price: $80.55
/pk 15, $5.37/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492376
Zoro #
G522634919
UPC #
-
Country of Origin
Czechia

Description

Compatible with Festool ES 125, ETS 125, ROTEX RO 125 and other 5-inch sanders. Available in S400-S4000 - grit abrasives for fine-finish applications, pack of 15. A foam-backed, silicone carbide based abrasive with a stearate coating, Platin 2 was specially developed for high-gloss finishes on closed surface materials such as solid surface, plastics and fiberglass, as well as fillers and finishes. Ideal abrasive for super-fine finish on fillers, finish coats, solid surface, fiberglass and plastics. All Festool abrasives are engineered and manufactured to strict FEPA standards, uniform abrasive positioning and consistent sanding results. Festool offers a fully integrated sanding solution for all your applications, from aggressive stock removal to superfine, finish sanding. With a complete line of abrasives in a wide assortment of different types and grits ranging from 24 to 4,000, Festool has the perfect paper to meet your specific application needs. Festool abrasives, with their high tech coatings, provide maximum resistance to clogging and smearing, which means longer lasting abrasives and less rework. Save money by reducing costs and achieve consistent, high-quality results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.