Shop FESTOOL
Create Account
Guide Rail FS FS 1900/2-KP
- Mfr # 577044
- Zoro # G622634840
product price:Â
$
281.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 577044
- Zoro #
- G622634840
- UPC #
- -
- Country of Origin
- Germany
Description
Invented and perfected by Festool: The guide rail with adhesive pads. Allows users to make straight and precise cuts when carrying out horizontal work on floors or work surfaces, as well as for applications on walls. Easy to secure on different surfaces using the adhesive pads. It is easy and practical to transport multiple guide rails since they can be inserted on top of the Systainers. The FS/2-KP guide rail is available in lengths of 55" (1400 mm) and 75" (1900 mm).