Guide Rail FS FS 2424/2-LR 32

  • Mfr # 491622
  • Zoro # G422638369
product price: 
$
464.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
491622
Zoro #
G422638369
UPC #
-
Country of Origin
Germany

Description

The FS FS 2424/2-LR 32 Guide Rail (95 inches) was designed specifically for use with Festool Routers and the LR 32 Hole Drilling System to construct cabinets using the European frameless 32mm system for shelf pins and hardware. Also, use the LR 32 System for line boring, or setting shelf pins in panels up to any length. Festool FS Guide rails are available in eight different lengths from 32 inches to 118 inches (800 - 3000 mm), providing the right rail for every application. For cutting applications, the integrated splinterguard aligns perfectly to your cut line, saving set up time and serving as protection against tear out, on cuts both with the grain and across. Guide rails can be easily connected using the accessory guide rail connectors for a rigid, secure and continuous connection. Guide rails make work easier by taking the tool to the work, and save time and money by eliminating laborious measurements, rework and wasted material. Use the FS 2424/2-LR 32 Guide Rail (95 inches) with the Festool Plunge cut saw to cut material up to 89 inches. Connect rails using Festool Guide Rail Connectors to make limitless cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews