One-handed clamp FS-EZ 150/2, 2PK

  • Mfr # 578623
  • Zoro # G822634534
product price: 
$
51.15
/pk of 2, $25.58/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
578623
Zoro #
G822634534
UPC #
-
Country of Origin
Germany

Description

Engineered for speed and flexibility, these one-handed clamps support a wide range of applications including standard clamping, overlap clamping, and spreading. Tool-free conversion makes switching functions fast and simple on the job. Features a clamping width up to 6" (150 mm) and a spreading range from 4-3/4" - 12-3/16" (120 to 310 mm). Fully compatible with the Festool system, it integrates seamlessly with guide rails and MFT side groove for secure, precise positioning-ideal for controlled, accurate work in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews