Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Star Screwdriver Bit 200mmL
- Mfr # 6850
- Zoro # G923583922
original price:Â $10.89 , new price: $9.80 , 10 percent off
new price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6850
- Zoro #
- G923583922
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 Size 5/16 Inch Hex Shank 200mm Length Durable S2 Steel Drive - 6850 Professional Screwdriver Bit This T-50 star screwdriver bit is built for technicians who need consistent fit, reach, and durability. The 5/16 inch hex shank design helps maintain stable engagement in compatible drivers and holders, while the long profile supports access where standard bits fall short. Heat treatment and stamped size identification support reliable day-to-day tool control and organization in professional hand tool setups. Designed to meet or exceed ANSI standards, this bit is made to handle heavy, repeated use. Key Benefits T-50 star profile with 5/16 inch hex shank for secure driving. Long 200mm length supports reach and control in tighter access areas. Made from High Speed Steel for strength, durability, and corrosion resistance. Heat-treated construction balances tough exterior wear resistance with strong inner core. Size is permanently stamped for quick identification and organized tool storage. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 6850 is designed for long-term service in professional environments where bit fit and durability matter. With a clear size marking, ANSI-aligned build quality, and corrosion-resistant High Speed Steel construction, it supports consistent results and simplified tool organization across repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.