Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Router Bit S8 HW R1, 5 D28 KL12, 7 MFK

  • Mfr # 499810

  • Zoro # G622634796


product price: $216.99
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
499810
Zoro #
G622634796
UPC #
-
Country of Origin
Germany

Description

For use with the Festool MFK 700 Trim Router, this router bit produces the perfect radius on 1.5mm wood or plastic edge banding. The cutters can be rotated, prolonging service life with four new cutting surfaces. Diameter (D) of 28mm and cutting length (NL) of 3mm. Radius (R) 1.5mm.