Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Router Bit S8 HW R1 D28 KL12, 7 MFK

  • Mfr # 499811

  • Zoro # G522634735


product price: $216.99
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
499811
Zoro #
G522634735
UPC #
-
Country of Origin
Germany

Description

For use with the Festool MFK 700 Trim Router, this router bit produces the perfect radius on 1mm wood or plastic edge banding. The cutters can be rotated, prolonging service life with four new cutting surfaces. Diameter (D) of 28mm and cutting length (NL) of 3mm. Radius (R) 1mm.