Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist drill bit HSS D 6, 5/63 CE/M-Set

  • Mfr # 493428

  • Zoro # G222635100


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493428
Zoro #
G222635100
UPC #
-
Country of Origin
Czechia

Description

Set with Reusable Centrotec Shank provides a precise, compact, and durable solution for drilling wood, metal, and plastic. Precision-ground HSS steel stays sharp longer for precise hole drilling and a long service life. This set is based on a replaceable drill bit that fits securely into a reusable Centrotec shank for quick and efficient use with the Festool Centrotec Chuck System. The reusable Centrotec shank can also be used with all three-jaw chucks for no-slip performance. Though this set includes 2 additional replacement bits, 10-packs of HSS Spiral Drill replacement bits are also available. Set includes 3 bits, reusable Centrotec shank, set screw and allen wrench. The Festool Centrotec System is designed to deliver a better transfer of force between the drill and the bit, with no chance for bit slippage or marring of the drill bit. The Centrotec Chuck design enables a full 1/2 pound reduction in weight, and reduces the overall length, or clearance, by nearly 1-1/2 inches. The quick-change Centrotec system delivers a faster, more efficient means of changing bits and driver tips than any keyless chuck system, and virtually eliminates run out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.