Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, Silver, Polyethylene

  • Mfr # 20810

  • Zoro # G704405795


product price: $15.19
/ea

Key Features

Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20810
Zoro #
G704405795
UPC #
749856208108
Country of Origin
Unknown

Details

Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp

Description

This super heavy duty silver/brown reversible polyethylene tarp is a full finished size opposed to other cut size tarps. It is 5.5oz./sq.yrd., 14 X 14 cross weave, laminated on both sides, and UV treated for maximum weatherproofing. This tarp has grommets every 18 inches and plastic cap reinforced corners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.