Zoro Homepage

Shower Door, 16-3/4" x 24" x 16-3/4" Size

  • Mfr # TDNA0470-CL-SV

  • Zoro # G4783289


product price: $574.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With
36 in x 36 in W Corner Shower
Mounting Type
Wall
Type
Neo-Angle
Finish
Polished
Includes
Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDNA0470-CL-SV
Zoro #
G4783289
UPC #
721015605737
Country of Origin
China

Dimensions

Width (In.)
24
Depth (In.)
2
Height (In.)
70
Size (In.)
16-3/4 x 24 x 16-3/4
Overall Depth
2 in
Overall Height
70 in
Manufacturers Warranty Length
Lifetime
Glass Thickness
3/16 in
Width Range (In.)
36 in
Door Width - Maximum
24 in
Fixed Panel Width
18 1/2 in

Details

Item
Shower Door
For Use With
36 in x 36 in W Corner Shower
Mounting Type
Wall
Type
Neo-Angle
Finish
Polished
Includes
Tempered Clear Glass
Color
Silver
Material of Construction
Aluminum
Standards
ANSI
Number of Panels
3
Door Type
Neo-Angle
ADA Compliance
No
Door Frame Material
Aluminum
Door Frame Finish
Silver
Ligature Resistant
Yes
Framed/Frameless
Framed
Door Application
Shower
Glass Type
Clear Tempered Glass
Features
Magnetic Closure
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant
Compatible Series
Tides Neo
Compatible Product Type
Corner Showers

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 36 in x 36 in W Corner Shower, Framed, Glass Thickness 3/16 in, Clear Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.