Zoro Homepage

Shower Door, 18-1/2" x 24" x 18-1/2" Size

  • Mfr # TDNA0570-CL-OR

  • Zoro # G4803071


product price: $662.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

For Use With
38 in x 38 in W Corner Shower
Mounting Type
Wall
Type
Neo-Angle
Finish
Oil Rubbed Bronze
Includes
Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDNA0570-CL-OR
Zoro #
G4803071
UPC #
721015605874
Country of Origin
China

Dimensions

Width (In.)
24
Height (In.)
70
Size (In.)
18-1/2 x 24 x 18-1/2
Depth (In.)
2
Overall Height
70 in
Manufacturers Warranty Length
Lifetime
Overall Depth
2 in
Glass Thickness
3/16 in
Width Range (In.)
38 in
Fixed Panel Width
18 1/2 in
Door Width - Maximum
24 in

Details

Item
Shower Door
For Use With
38 in x 38 in W Corner Shower
Mounting Type
Wall
Type
Neo-Angle
Finish
Oil Rubbed Bronze
Includes
Tempered Clear Glass
Color
Dark Brown
Material of Construction
Aluminum
Standards
ANSI
Glass Type
Clear Tempered Glass
ADA Compliance
No
Door Type
Neo-Angle
Number of Panels
3
Ligature Resistant
Yes
Door Frame Finish
Oil Rubbed Bronze
Features
Magnetic Closure
Door Application
Shower
Framed/Frameless
Framed
Door Frame Material
Aluminum
Compatible Product Type
Corner Showers
ADA Compliant
Not ADA Compliant
Compatible Series
Tides Neo
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 38 in x 38 in W Corner Shower, Framed, Glass Thickness 3/16 in, Clear Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.