Shower Door, 25.25 in W, 74 in H, Glass

  • Mfr # CVNA0474-CL-SV

  • Zoro # G614564063


product price:  $681.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Includes
(6) Allen Head Screw Covers, (2) Allen Key Kits, (2) Channel Caps, (4) Clamping Washers, Door Glass, Gasket Insertion Tool, Handle, Long Drip Strip, (2) Magnetic Door Seals, (2) Pivot Assemblies, (4) Pivot Back Covers, Pivot Side Door Seal, (4) Plastic Washers, (8) Plastic Washers, (4) Screw 1/4" x 5/8" (Screw M6X16), (4) Screw 1/4"x3/8" (Screw M6X10), (8) Screw ST 1/8"x1 5/8" (Screw ST4X40), Short Drip Strip, (2) Side Panel Glass, (2) Top and Bottom Tracks, (8) Wall Anchors, (2) Wall Channels, (2) Wall Channel Gaskets
Features
71 5/8 in Walk Through Height, Reversible Left or Right Hand Swing, 8 in Back-to-Back Handle
Door Frame Finish
Silver
Overall Height
74 in
Glass Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVNA0474-CL-SV
Zoro #
G614564063
UPC #
721015623625
Country of Origin
China

Dimensions

Overall Height
74 in
Glass Thickness
1/4 in
Door Width - Maximum
25 1/4 in
Manufacturers Warranty Length
5 yr
Fixed Panel Width
17 1/8 in

Details

Item
Shower Door
Includes
(6) Allen Head Screw Covers, (2) Allen Key Kits, (2) Channel Caps, (4) Clamping Washers, Door Glass, Gasket Insertion Tool, Handle, Long Drip Strip, (2) Magnetic Door Seals, (2) Pivot Assemblies, (4) Pivot Back Covers, Pivot Side Door Seal, (4) Plastic Washers, (8) Plastic Washers, (4) Screw 1/4" x 5/8" (Screw M6X16), (4) Screw 1/4"x3/8" (Screw M6X10), (8) Screw ST 1/8"x1 5/8" (Screw ST4X40), Short Drip Strip, (2) Side Panel Glass, (2) Top and Bottom Tracks, (8) Wall Anchors, (2) Wall Channels, (2) Wall Channel Gaskets
Features
71 5/8 in Walk Through Height, Reversible Left or Right Hand Swing, 8 in Back-to-Back Handle
Door Frame Finish
Silver
Glass Type
Clear Tempered Glass
Compatible Product Type
Neo-Angle Bases
Number of Panels
3
Door Type
Neo-Angle
Door Application
Shower
ADA Compliant
Not ADA Compliant
Framed/Frameless
Frameless
Compatible Series
Cove

Description

Shower Door, Door Application Shower, Door Frame Finish Silver, Door Type Neo-Angle, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 3, Overall Height 74 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.