Shower Door, 25.5 in W, 74 in H, Glass
Mfr # CVNA0674-CL-SV
Zoro # G114564020
product price: $728.99
/eaKey Features
Includes
Door Application
Shower
ADA Compliant
Not ADA Compliant
Manufacturers Warranty Length
5 yr
Glass Type
Clear Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVNA0674-CL-SV
Zoro #
G114564020
UPC #
721015623687
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 yr
Overall Height
74 in
Fixed Panel Width
23 3/4 in
Glass Thickness
1/4 in
Door Width - Maximum
25 1/2 in
Details
Item
Shower Door
Includes
Door Application
Shower
ADA Compliant
Not ADA Compliant
Glass Type
Clear Tempered Glass
Door Type
Neo-Angle
Compatible Product Type
Neo-Angle Bases
Door Frame Finish
Silver
Features
71 5/8 in Walk Through Height, Reversible Left or Right Hand Swing, 8 in Back-to-Back Handle
Framed/Frameless
Frameless
Compatible Series
Cove
Number of Panels
3
Description
Shower Door, Door Application Shower, Door Frame Finish Silver, Door Type Neo-Angle, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 3, Overall Height 74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.