Shower Door, 47 in W, 76 in H, Glass
Mfr # LGDR4876-CL-BN
Zoro # G814563750
product price: $638.99
/eaKey Features
Includes
Glass Type
Clear Tempered Glass
ADA Compliant
Not ADA Compliant
Overall Height
76 in
Door Type
Double Sliding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGDR4876-CL-BN
Zoro #
G814563750
UPC #
721015614890
Country of Origin
China
Dimensions
Overall Height
76 in
Manufacturers Warranty Length
5 yr
Door Width - Maximum
47 in
Glass Thickness
5/16 in
Details
Item
Shower Door
Includes
Glass Type
Clear Tempered Glass
ADA Compliant
Not ADA Compliant
Door Type
Double Sliding
Framed/Frameless
Frameless
Compatible Series
Lagoon
Door Application
Shower
Number of Panels
2
Compatible Product Type
Showers
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
Door Frame Finish
Brushed Nickel
Description
Shower Door, Door Application Shower, Door Frame Finish Brushed Nickel, Door Type Double Sliding, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 76 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.