Shower Door, 48 in W, 74 in H, Glass

  • Mfr # LGRLSC4874-CL-MB

  • Zoro # G514563746


product price: $718.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Includes
(2) Allen Keys, Anti-Jumper, Closing Seal, (2) Connector Kit for Door Guides, Door Guide, Fixed Panel, (5) Flathead Screws 1/8 in x 1 3/4 in, Handle, Installation Tool, (2) Level Spacers, Moving Door, (4) Pan Head Screws 1/8 in x 1 5/8 in, (2) Rail Wall Brackets, Roller Left, Roller Right, Seal Gasket for Fixed Panel, Seal Gasket for Moving Door, Sleeve of Roller, (2) Slow Close Mechanisms, Squeeze Gasket, Threshold, Threshold Cover, Threshold Seal, Top Rail, (9) Wall Anchors, Wall Jamb, Wall Jamb Cover
Door Width - Maximum
48 in
Number of Panels
2
Framed/Frameless
Frameless
Glass Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGRLSC4874-CL-MB
Zoro #
G514563746
UPC #
721015623847
Country of Origin
China

Dimensions

Door Width - Maximum
48 in
Glass Thickness
5/16 in
Manufacturers Warranty Length
2 yr
Overall Height
74 in

Details

Item
Shower Door
Includes
(2) Allen Keys, Anti-Jumper, Closing Seal, (2) Connector Kit for Door Guides, Door Guide, Fixed Panel, (5) Flathead Screws 1/8 in x 1 3/4 in, Handle, Installation Tool, (2) Level Spacers, Moving Door, (4) Pan Head Screws 1/8 in x 1 5/8 in, (2) Rail Wall Brackets, Roller Left, Roller Right, Seal Gasket for Fixed Panel, Seal Gasket for Moving Door, Sleeve of Roller, (2) Slow Close Mechanisms, Squeeze Gasket, Threshold, Threshold Cover, Threshold Seal, Top Rail, (9) Wall Anchors, Wall Jamb, Wall Jamb Cover
Number of Panels
2
Framed/Frameless
Frameless
ADA Compliant
Not ADA Compliant
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Compatible Product Type
Showers
Door Type
Door and Panel
Compatible Series
Lagoon
Door Frame Finish
Matte Black
Glass Type
Clear Tempered Glass
Door Application
Shower

Description

Shower Door, Door Application Shower, Door Frame Finish Matte Black, Door Type Door and Panel, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.