Shower Door, 48 in W, 74 in H, Glass

  • Mfr # MRHG4874-CL-MB

  • Zoro # G214563923


product price:  $644.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Includes
(5) 1/4 in Wall Plugs, (2) 1/8 in Setting Blocks, (2) 19/32 in Setting Blocks, (9) 5/16 in Wall Plugs, (9) Countersunk Screws 1 1/2 in, (5) Countersunk Screws 1 3/8 in, (3) Countersunk Screws 2 3/4 in, Door, Fixed Panel, Handle, (2) Side Vinyl, Strike Extender Piece, U-Channel, Vinyl Sweep, (2) Wall Hinges, Wall Jamb
Overall Height
74 in
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Glass Type
Clear Tempered Glass
Number of Panels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRHG4874-CL-MB
Zoro #
G214563923
UPC #
721015623571
Country of Origin
China

Dimensions

Overall Height
74 in
Glass Thickness
3/8 in
Manufacturers Warranty Length
1 yr Commercial, 5 yr Residential
Door Width - Maximum
48 in

Details

Item
Shower Door
Includes
(5) 1/4 in Wall Plugs, (2) 1/8 in Setting Blocks, (2) 19/32 in Setting Blocks, (9) 5/16 in Wall Plugs, (9) Countersunk Screws 1 1/2 in, (5) Countersunk Screws 1 3/8 in, (3) Countersunk Screws 2 3/4 in, Door, Fixed Panel, Handle, (2) Side Vinyl, Strike Extender Piece, U-Channel, Vinyl Sweep, (2) Wall Hinges, Wall Jamb
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Glass Type
Clear Tempered Glass
Number of Panels
2
Framed/Frameless
Frameless
Compatible Product Type
Showers
Door Application
Shower
Door Type
Door and Panel
ADA Compliant
Not ADA Compliant
Compatible Series
Marina
Door Frame Finish
Matte Black

Description

Shower Door, Door Application Shower, Door Frame Finish Matte Black, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.