Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door, 59 in W, 76 in H, Glass

  • Mfr # LGDR6076-CL-MB

  • Zoro # G414563709


product price: $799.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Includes
(8) 1 1/4 in Flat Head Screws, (8) 1 1/4 in Pan Head Screws, (2) 180 Degrees Magnet Seals, (3) Allen Keys, (2) Aluminum Wall Channels, (2) Anti-Jumpers, Door Guide, (2) Double Rollers, Inner Door, Outer Door, (2) Rail Wall Bracket Assemblies, (2) Rollers, (2) Screw Covers, (2) Spanners, (2) Thresholds, (2) Threshold Covers, (2) Threshold Gaskets, Top Rail, (2) Towel Bars, (16) Wall Anchors, (2) Water-Retaining Gaskets
Door Frame Finish
Matte Black
Door Type
Double Sliding
Number of Panels
2
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGDR6076-CL-MB
Zoro #
G414563709
UPC #
721015616771
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Glass Thickness
5/16 in
Door Width - Maximum
59 in
Overall Height
76 in

Details

Item
Shower Door
Includes
(8) 1 1/4 in Flat Head Screws, (8) 1 1/4 in Pan Head Screws, (2) 180 Degrees Magnet Seals, (3) Allen Keys, (2) Aluminum Wall Channels, (2) Anti-Jumpers, Door Guide, (2) Double Rollers, Inner Door, Outer Door, (2) Rail Wall Bracket Assemblies, (2) Rollers, (2) Screw Covers, (2) Spanners, (2) Thresholds, (2) Threshold Covers, (2) Threshold Gaskets, Top Rail, (2) Towel Bars, (16) Wall Anchors, (2) Water-Retaining Gaskets
Door Frame Finish
Matte Black
Door Type
Double Sliding
Number of Panels
2
Features
H2Off(R) Clean Glass Technology, Smooth Operating Rollers in Matching Finish, (2) Towel Bars
Glass Type
Clear Tempered Glass
Framed/Frameless
Frameless
Door Application
Shower
Compatible Series
Lagoon
Compatible Product Type
Showers
ADA Compliant
Not ADA Compliant

Description

Shower Door, Door Application Shower, Door Frame Finish Matte Black, Door Type Double Sliding, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 76 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.