Shower Door, 60 in W, 74 in H, Glass
Mfr # LGRLSC6074-CL-SV
Zoro # G214563619
product price:Â $756.99
/eaKey Features
Includes
Door Type
Door and Panel
Compatible Series
Lagoon
Manufacturers Warranty Length
5 yr
Framed/Frameless
Frameless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGRLSC6074-CL-SV
Zoro #
G214563619
UPC #
721015623854
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 yr
Door Width - Maximum
60 in
Glass Thickness
5/16 in
Overall Height
74 in
Details
Item
Shower Door
Includes
Door Type
Door and Panel
Compatible Series
Lagoon
Framed/Frameless
Frameless
Glass Type
Clear Tempered Glass
Door Application
Shower
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Door Frame Finish
Silver
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Number of Panels
2
Description
Shower Door, Door Application Shower, Door Frame Finish Silver, Door Type Door and Panel, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.