Shower Door, 60 in W, 74 in H, Glass
Mfr # MRHG6074-CL-MB
Zoro # G814563873
product price: $698.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Includes
Door Type
Door and Panel
Framed/Frameless
Frameless
Compatible Series
Marina
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRHG6074-CL-MB
Zoro #
G814563873
UPC #
721015623601
Country of Origin
China
Dimensions
Overall Height
74 in
Manufacturers Warranty Length
1 yr Commercial, 5 yr Residential
Door Width - Maximum
60 in
Glass Thickness
3/8 in
Details
Item
Shower Door
Includes
Door Type
Door and Panel
Framed/Frameless
Frameless
Compatible Series
Marina
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Number of Panels
2
Glass Type
Clear Tempered Glass
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Door Frame Finish
Matte Black
Door Application
Shower
Description
Shower Door, Door Application Shower, Door Frame Finish Matte Black, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.