Shower Door, 60 in W, 74 in H, Glass

  • Mfr # MRHG6074-GR-MB

  • Zoro # G314563946


product price: $748.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Includes
(5) 1/4 in Wall Plugs, (2) 1/8 in Setting Blocks, (2) 19/32 in Setting Blocks, (9) 5/16 in Wall Plugs, (9) Countersunk Screws 1 1/2 in, (5) Countersunk Screws 1 3/8 in, (3) Countersunk Screws 2 3/4 in, Door, Fixed Panel, Handle, (2) Side Vinyl, Strike Extender Piece, U-Channel, Vinyl Sweep, (2) Wall Hinges, Wall Jamb
Framed/Frameless
Frameless
Door Frame Finish
Matte Black
ADA Compliant
Not ADA Compliant
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRHG6074-GR-MB
Zoro #
G314563946
UPC #
721015623533
Country of Origin
China

Dimensions

Door Width - Maximum
60 in
Manufacturers Warranty Length
2 yr
Glass Thickness
3/8 in
Overall Height
74 in

Details

Item
Shower Door
Includes
(5) 1/4 in Wall Plugs, (2) 1/8 in Setting Blocks, (2) 19/32 in Setting Blocks, (9) 5/16 in Wall Plugs, (9) Countersunk Screws 1 1/2 in, (5) Countersunk Screws 1 3/8 in, (3) Countersunk Screws 2 3/4 in, Door, Fixed Panel, Handle, (2) Side Vinyl, Strike Extender Piece, U-Channel, Vinyl Sweep, (2) Wall Hinges, Wall Jamb
Framed/Frameless
Frameless
Door Frame Finish
Matte Black
ADA Compliant
Not ADA Compliant
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Door Type
Door and Panel
Compatible Series
Marina
Number of Panels
2
Compatible Product Type
Showers
Glass Type
Clear Tempered Glass
Door Application
Shower

Description

Shower Door, Door Application Shower, Door Frame Finish Matte Black, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.