Zoro Homepage
This item is Discontinued.
Fgi Shower Door, Al, Dark Brown, 48" x 72" Size MRSS4872-CL-OR

Shower Door, Al, Dark Brown, 48" x 72" Size (Discontinued)

  • Mfr # MRSS4872-CL-OR
  • Zoro # G4848072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSS4872-CL-OR
Zoro #
G4848072
UPC #
721015609292
Country of Origin
China

Dimensions

Height (In.)
72
Width (In.)
48
Depth (In.)
3
Size (In.)
48 x 72
Glass Thickness
3/8 in
Overall Depth
3 in
Overall Height
72 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Width Range (In.)
44 in to 48 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Oil Rubbed Bronze
Includes
3/8" Tempered Clear Glass
Material of Construction
Aluminum
Color
Dark Brown
Standards
ANSI
ADA Compliance
No
Ligature Resistant
Yes
Door Frame Material
Aluminum
Glass Type
Clear Tempered Glass
Framed/Frameless
Frameless
Number of Panels
2
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Door Application
Shower
Door Type
Double Sliding
Door Frame Finish
Oil Rubbed Bronze

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 3 in, Overall Height 72 in, Foremost, Width Range (In.) 44 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.