Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVSS4872-CS-OR
Zoro #
G4811453
UPC #
721015613435
Country of Origin
China
Dimensions
Width (In.)
48
Depth (In.)
3
Height (In.)
72
Size (In.)
48 x 72
Width Range (In.)
46 in to 48 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Depth
3 in
Glass Thickness
1/4 in
Overall Height
72 in
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type S-Cut Sliding, For Use With 48 in W Shower, Frameless, Glass Thickness 1/4 in, Clear S-Cut Tempered Glass, Number of Panels 2, Overall Depth 3 in, Overall Height 72 in, Foremost, Width Range (In.) 46 in to 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.