Zoro Homepage

Shower Door, Al, Dark Brown, 57" x 65" Sz

  • Mfr # CVSS5765-CL-OR

  • Zoro # G4848440


product price: $701.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
60 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Oil Rubbed Bronze
Includes
1/4" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS5765-CL-OR
Zoro #
G4848440
UPC #
721015601371
Country of Origin
China

Dimensions

Height (In.)
65
Size (In.)
57 x 65
Width (In.)
57
Depth (In.)
2
Overall Height
65 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Width Range (In.)
53 in to 57 in
Overall Depth
2 in
Glass Thickness
1/4 in
Door Width - Maximum
57 in

Details

Item
Shower Door
For Use With
60 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Oil Rubbed Bronze
Includes
1/4" Tempered Clear Glass
Color
Dark Brown
Material of Construction
Aluminum
Standards
ANSI
Ligature Resistant
Yes
Door Frame Material
Aluminum
Door Type
Double Sliding
ADA Compliance
No
Door Application
Shower
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Framed/Frameless
Frameless
Glass Type
Clear Tempered Glass
Number of Panels
2
Door Frame Finish
Oil Rubbed Bronze
Compatible Product Type
Showers
Compatible Series
Cove
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 53 in to 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.